missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stir Bars
Stir Bars suitable for use with Cole-Parmer™ Integrity 10, RS-200, or RS-250 series reaction stations.
50.80 - 81.65
Specificatie
Type | Magnetic Stir Bar |
---|---|
Voor gebruik met (toepassing) | For Stem Integrity |
Voor gebruik met (apparatuur) | Integrity 10, RS-200, and RS-250 Reaction Stations |
Productcode | Merk | Vorm | Lengte (metrisch) | Diameter (metrisch) | Prijs | Hoeveelheid en beschikbaarheid | |||
---|---|---|---|---|---|---|---|---|---|
Productcode | Merk | Vorm | Lengte (metrisch) | Diameter (metrisch) | Prijs | Hoeveelheid en beschikbaarheid | |||
12789038
|
Cole-Parmer™
36630-98 |
Oval | 10 mm | 6 mm | N/A | ||||
12799038
|
Cole-Parmer™
36630-99 |
Cylinder | 12 mm | 4.5 mm |
81.65
10 stuks |
|
|||
Beschrijving
- Suitable for use with Cole-Parmer™ Integrity 10, RS-200, or RS-250 series reaction stations.
- Choose from a wide range of accessories suitable for your reaction station including reaction vessels, probes, and software.
Specificatie
Magnetic Stir Bar | |
For Stem Integrity | |
Integrity 10, RS-200, and RS-250 Reaction Stations |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title