missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contamination
- No cleaning required
Specifications
Specifications
| Material | Polypropylene |
| Capacity (Metric) | 3 L |
| Disposable | Single-use |
| Sterility | Sterile |
| Color | White |
| Dimensions (L x W x H) | 310 x 265 x 55 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
