missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Self-adhesive Sterilization Indicator Tape

Product Code. 10480863 Shop All Brand Products
Change view
Click to view available options
Dimensions (L x W):
50 m x 19 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10480863 50 m x 19 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10480863 Supplier Brand™ Supplier No. 61750
Only null left
Add to basket
Edge
Add to basket

Contains thermo-active pigments. BRAND™ Self-adhesive Sterilization Indicator Tape turns brown after autoclaving.

Self-adhesive crêpe paper containing thermo-active pigments. The white colored strips turn brown after autoclaving (121°C: after approximately 20 min, or 134°C: after approximately 5 min.)
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 50 m x 19 mm
For Use With (Application) Detecting sterilization completion
Length (Metric) 50 m
Product Type Tape Strips
Temperature (Metric) 121°C to 134°C
Material Crepe paper with thermo-active pigment
Sterilization Indicator Yes
Sterilization Time 121° 20 min., 134° 5 min.
Width (Metric) Exterior 19 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.