missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Dippas™
GREENER_CHOICE

Product Code. 11788848 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
100 mL
250 mL
Length (Metric):
191 mm
334 mm
383 mm
Closure Material:
Metal
Polypropylene
polyethylene
Color:
Blue
Clear
Unit Size:
Pack of 100
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Closure Material Color unitSize
11788848 100 mL 383 mm Metal Clear Pack of 100
11729352 30 mL 191 mm Polypropylene Clear Pack of 50
11738938 30 mL 191 mm polyethylene Blue Pack of 50
11798848 100 mL 383 mm Metal Blue Pack of 100
11748938 250 mL 334 mm Metal Clear Pack of 50
11758938 250 mL 334 mm Metal Blue Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11788848 Supplier Thermo Scientific™ Supplier No. 194IW

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.

Facilitate sample collection and transportation to the lab in a single container using Thermo Scientific™ Sterilin™ Dippas™ to reduce risk of cross-contamination.

  • Individually wrapped and sterilized by gamma irradiation
  • Leak-tested in accordance with BS EN 14254 Annexe D
  • Available in either clear or blue polystyrene
  • Handle neatly snaps off after sample collection for ease of transportation
  • Choice of handle length to accommodate the majority of sampling applications
TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included Yes
Material Polystyrene
Sterility Sterile
Capacity (Metric) 100 mL
Closure Material Metal
Closure Type Screw Cap
Color Clear
Description Dippa, screw cap
Length (Metric) 383 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.