missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Sterile Antistatic Standard Weighing Boat
BIOPHARMAGREENER_CHOICE

Product Code. 16206870 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Capacity (Metric):
85 mL
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16206870 85 mL Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16206870 Supplier Heathrow Scientific™ Supplier No. 120710
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Sterile Antistatic Standard Weighing Boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss.

  • Sterile, Antistatic
  • Boat is shallow with a wide, flat bottom to resist tipping
  • Rounded corners simplify transfer
  • Color contrast to ensure sample is completely removed
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • FDA/food-grade compliant
  • Disposable
  • Manufactured and packaged in a clean room
  • Easy Tear Packaging

Specifications

Capacity (English) 2.9 oz.
Certifications/Compliance FDA
Description Sterile Weighing Boat
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 85 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Square
Sterility Sterile
Type Weighing Boat
For Use With (Application) Weighing
For Use With (Equipment) Balance
Quantity 200 Pk. (40 x 5)
Size Medium
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10° C to +70° C
Dimensions (L x W) 85 x 85 mm
Dimensions (L x W x H) 85 x 85 x 24 mm
Length (English) 3.3 in.
Length (Metric) 85 mm
Width (English) 85 mm
Weight (Metric) 3.3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.