missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Weigh Boat
GREENER_CHOICE

Product Code. 17754824 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
6 mL
10 mL
46 mL
Shape:
Hexagonal
Square
Unit Size:
Pack of 200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Shape unitSize
17754824 10 mL Square Pack of 200
17764824 6 mL Hexagonal Pack of 200
17774824 46 mL Hexagonal Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 17754824
Only null left
Add to basket
Add to basket

This sterile weighing boat is flexible and features smooth surfaces to provide accurate pour-outs with minimal sample loss. It is ideal for application in life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

  • Electron beam sterilized to reduce the risk of cross-contamination and compromised samples
  • Made from 100% virgin anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the units
  • Disposable
  • Can be used with microwave moisture analyzers
  • Rounded corners simplify transfer and allow flexing for controlled pouring of liquid, powdered or granular samples
  • Boats are shallow with a wide, flat bottom to resist tipping
  • Color: White
  • FDA/food-grade compliant

Specifications

Certifications/Compliance FDA and Sterility
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 10 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Square
Sterility Sterile
Type Weighing Boat
Edges Rounded
For Use With (Application) Weighing
For Use With (Equipment) Balance
No. per Pack 200 Pk.
Size Small
Temperature Range (Metric) -10°C to +70°C
Dimensions (L x W x H) 45.72 x 45.72 x 7.62 mm
Length (Metric) 45.72 mm
Width (Metric) 45.72 mm
Height (Metric) 7.62 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.