missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Guaranteed endotoxin levels of <0.25EU/mL make it ideal for use in product contact areas
- GMP manufactured under Grade A laminar flow air flow in a Grade C cleanroom ensures the alcohol, container and packaging are free from contamination and particulates
- Trigger spray and bag in bottle protected system prevents bottle contents from becoming contaminated during use
Specifications
Specifications
| Product Type | Ethyl Alcohol |
| Form | Liquid Spray |
| pH | Not Applicable |
| Sterility | Sterile |
| Appearance | Colorless |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Composition | Isopropanol and WFI (Water for Injection) |
| Concentration | 70% IPA in 30% WFI |
| Container Type | Trigger Spray Bottle |
| Show More |
Safety and Handling
Product Identifier
- CONTEC STERILE 70% IPA WITH WFI
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P370+P378-In case of fire: Use dry chemical, carbondioxide to extinguish.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contain: PROPAN-2-OL
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
