missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SteriBIOS 1000 mL Bottle, PPCO
The 1000 mL SteriBIOS bottle is sterilized and designed to run at maximum speed of 10,500 rpm.
Brand: Thermo Scientific™ 010-1661
This item is not returnable.
View return policy
Description
The 1000 mL SteriBIOS bottle is sterilized and designed to run at maximum speed of 10,500 rpm. It is ideal for downstream harvesting and clarification steps with minimal cross-contamination.
- Sterilized and designed to run at maximum speed of 10,500 rpm
- Ideal for downstream harvesting and clarification steps with minimal cross-contamination
- For use with the F10-4x1000 LEX, F9-6x1000 LEX rotors of the Sorvall LYNX Series Superspeed centrifuges and the F6-10x1000 LEX rotor of the Sorvall BIO A centrifuge
Specifications
| 1000 mL | |
| Polypropylene | |
| Endotoxin per USP <85> Non-cytotoxic per USP <87> USP Class VI per USP <88> Particle Count Test per USP <788> BSE and TSE transmission safe | |
| Single-use | |
| Wide | |
| Sorvall LYNX Superspeed centrifuge, Sorvall BIOS A centrifuge | |
| Not Autoclavable |
| Translucent | |
| Pack of 4 | |
| Yes | |
| Yes | |
| 195 mm | |
| 98 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction