missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stainless Steel Support Rod

Product Code. 10120881 Shop All IKA Products
Click to view available options
Length (Metric):
450 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10120881

Brand: IKA™ 0001545100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this rod for all magnetic stirrers with M 10 threaded bushing. IKA™ Stainless Steel Support Rods feature robust AISI 304 stainless steel construction.

  • Diameter: 10mm
  • Length: 450mm

Order Info

LengthMetric

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 450 mm
Quantity 1 Each
Type Support Rod
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.