missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch Ilmvac™ Stainless Steel KF Flange with Long Tubulation
€ 25.50 - € 49.20
Specifications
Material | Stainless Steel |
---|---|
Packaging Quantity | 1 Each |
Product Type | KF Flange with Long Tubulation |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10158121
|
Welch Ilmvac™
701321 |
16 mm | 20 mm |
€ 26.15 € 25.50 / Each Save € 0.65 2% Off |
In Stock
Log in to see stock. ![]() |
||||
10551213
|
Welch Ilmvac™
701325 |
40.5 mm | 44.5 mm |
€ 50.45 € 49.20 / Each Save € 1.25 2% Off |
Estimated Shipment: 08-01-2026
Log in to see stock. |
||||
10433122
|
Welch Ilmvac™
701323 |
24 mm | 28 mm |
€ 40.90 € 39.90 / Each Save € 1.00 2% Off |
Estimated Shipment: 08-01-2026
Log in to see stock. |
||||
Description
Specifications
Stainless Steel | |
1 Each | |
KF Flange with Long Tubulation |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title