missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stainless Steel Balls

Product Code. 10283515 Shop All IKA Products
Change view
Click to view available options
Diameter (Metric):
5 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10283515 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10283515 Supplier IKA™ Supplier No. 0003599300

Please to purchase this item. Need a web account? Register with us today!

Edge

Measures 5mm in diameter. IKA™ Stainless Steel Balls are for use with BMT Tubes.

For use with BMT tubes. 5mm diameter, 250g
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
For Use With (Equipment) BMT Tubes
Quantity 250 g/Bag
Diameter (Metric) 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.