missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Spoon Spatula, Stainless Steel
Shop All Bürkle Products
Click to view available options
Length (Metric):
180 mm
300 mm
Unit Size:
Each
Beschreibung
- Double-sided function, a spoon on one side and a spatula on the other
- Stainless steel (1.4301), manufactured from a single piece
- High-gloss polished
- No edges, crevices or undercuts, because of this, product residue or cleaning agents cannot be deposited and the possibility of cross-contamination or impurities is excluded
- For sampling and processing a variety of media such as powders, granulates, pastes and liquids
- Ideal for use in chemistry, the pharmaceutical industry, cosmetics and the food industry
Spezifikation
Spezifikation
| Quantity | 1 |
| Description | Poly-spoon |
| Autoclavable | Autoclavable |
| Shape | Flat Spatula End, Spoon End |
| Capacity (English) | 0.14 oz. |
| Capacity (Metric) | 4 mL |
| Color | Silver |
| Certifications/Compliance | Material certificate |
| Product Type | Poly Spoon |
| For Use With (Application) | Food |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur