missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spinbar Giant Polygon Magnetic Stirring Bar

PTFE Bars for Large Volume Stirring.

Brand:  Bel-Art™ F37118-0006

Product Code. 16572068

  • 1345.00 DKK / Each
Only null left
In Stock
Edge
Add to basket

Description

Description

Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines.

  • Will fit into vessels with a minimum neck diameter of 32 mm
  • Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE brand PTFE Coating; Superior chemical compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

PTFE is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.

Specifications

Specifications

Autoclavable
PTFE, FDA-grade, USP Class VI
159 mm
1 Ea.
Magnetic Stir Bar
White
27 mm
Alnico Magnet
Giant Polygon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.