missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Spare Spray Heads for Buerkle™ Spray Bottle

Product Code. 13471379 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13471379 500 mL Each
11818000 250 mL Each
10452080 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13471379 Supplier Buerkle™ Supplier No. 03092050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from polypropylene and polyethylene. Buerkle™ Spray Heads for Spray Bottle has a lever pump sprayer with adjustable nozzle.

  • Manufactured from polypropylene and polyethylene
  • Lever pump with adjustable nozzle
TRUSTED_SUSTAINABILITY

Specifikationer

Capacity (Metric) 500 mL
Color White
Includes Lever pump sprayer with adjustable nozzle
Product Type Lever Pump Sprayer with Adjustable Nozzle
For Use With (Equipment) 500 mL Spray Bottle
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.