missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ No-Wire™ Autoclavable Test Tube Racks

Product Code. 10504904 Shop All SP Scienceware Products
Change view
Click to view available options
Color:
Blue
Red
White
Positions:
21
24
40
60
90
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Positions unitSize
10504904 White 21 Each
10378084 Blue 40 Each
10646195 White 90 Each
15191395 Red 24 Each
15254453 Red 60 Each
15244453 Blue 60 Each
10625455 White 40 Each
10646005 Red 90 Each
10476349 White 60 Each
11328643 Red 21 Each
10206684 Blue 90 Each
12652966 Blue 21 Each
11388633 White 24 Each
12662966 Red 40 Each
10227263 Blue 24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10504904 Supplier Bel Art™ Supplier No. F187450004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features grids with numbered and lettered rows for tube identification
  • Interlocking feet facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Round racks fit into 1000mL beaker and include removable, snap-on handle for easy retrieval
  • Rectangular racks measure 24.6 x 10.4 x 6.4cm (9.7 x 4.1 x 2.5 in.) and feature end plates for labeling

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (25 to 30 mm)
Material Polypropylene
Positions 21
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4 cm)
Length (Metric) 24.59 cm
Length (English) 9.68 in.
Width (English) 4.09 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 30 mm
Product Type Tube Rack
Diameter (Metric) Inner 30 mm
Shelves 2 Tiers
Height (Metric) 6.4 cm
Array 3 x 7
Width (Metric) 10.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.