missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall BIOS A Centrifuges
GREENER_CHOICE

Product Code. 15925360
Click to view available options
Type:
Centrifuge
Heavy Duty Centrifuge
Voltage:
200/208/220/230/240 V
380/400/415 V
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Sorvall BIOS A Centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run-to-run reproducibility and traceability.

The Thermo Scientific Sorvall BIOS A centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With a capacity of up to 10 Liters of sample volume, and an enhanced RCF up to 12,000 X G, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.

High performance for application flexibility

  • Process up 10x1000 mL and up to to 12,000 x g with the Sorvall BIOS A centrifuge and the Thermo ScientificFiberliteF6-10x1000 LEX rotor, providing the benefits of carbon fiber design including corrosion- and fatigue-resistance and backed by a 15-year warranty1
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

 
Built-in safety and efficiency

  • Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
    • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
    • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.


Latest global safety and compliance standards

  • Certified by UL and CE
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10 x 1000 mL
Max. Speed 6,250 rpm
Controller Type Centri-Touch Touchscreen
Dimensions (HWD) 1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Frequency 50/60 Hz
Green Features Energy efficient, less waste
Net Weight 481 kg (1060 lb.)
Standards EN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Temperature Range -20°C to 30°C, adjustable to 1°C
Type Heavy Duty Centrifuge
Voltage 200/208/220/230/240 V
Product Line Sorvall BIOS A
Refrigerated Yes
Max. RCF 12,000 x g
Imbalance Detector Yes
Run Time 99 hours 59 min 59 sec (1 sec increment)
Timer Yes
Certifications/Compliance UL, CE
Includes Power plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
Description Sorvall BIOS A Heavy Duty centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Drive System DuraFlex high torque brushless drive technology
ACE Integrator Yes
Green Technology Refrigeration off when door opens; Eco-Spin windshielded rotors
Pre-Cooling Function Yes
Warranty 2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Heat Output 2.3 kW/h
Other Functions Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
Step Runs 30 profile/speed/time triplets, up to 3 steps each
Phase Single
Profile (Acceleration/Braking) 11 accel, 12 decel, multiple emulation profiles
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.