missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves

Product Code. 11796554 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11796554 8 12 pairs
12201202 11 12 pairs
12630862 6 12 pairs
11706564 7 12 pairs
11786554 9 12 pairs
12405140 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11796554 Supplier Ansell™ Supplier No. 37675080
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer.

  • Reversed lozenge finish further enhances levels of grip.
  • Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
  • Flocked lining and flexible nitrile file offer exceptional comfort
  • Gauntlet style
  • Reusable
  • Latex free
  • Resistant to chemicals and liquid protection
  • CE, EN374-3:2003, CATEGORY III
TRUSTED_SUSTAINABILITY

Specifications

Back Material Nitrile
Cuff Material Nitrile
Applications Industrial
Color Green
Latex Free Yes
Material Nitrile
Product Type Immersion Gloves
Size 8
Thickness (Metric) 0.38 mm
Glove Cuff Color Green
Glove Cuff Style Gauntlet
Liner Material Flocked
Quantity 12 Pairs
Resistant To Chemical resistance
Series 37-675
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.