missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tips in Hinged Racks

Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960
Description
Gain the accuracy and precision you expect from your pipette samples every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Hinged rack provides easy one-hand access to tips
- Color-coded inserts allow quick identification of tip volume

Specifications
Specifications
Description | 1200L, Non-Filtered, Sterile, Hinged Rack |
Volume (Metric) | 1200 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Natural |
Model | 1200L |
Length (English) | 3.42 in. |
Length (Metric) | 8.67cm |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Hinged Rack |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction