missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Single-Channel Pipette
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
200 to 1000 μL
5 to 50 μL
50 to 200 μL
500 to 5000 μL
Increments:
0.01μL
0.5μL
0.50μL
1.0μL
5.0μL
50μL
Unit Size:
Each
Description
- Accurate and reliable pipetting
- Reverse pipetting option for accurate and precise aspirating and dispensing of viscous liquids
- Innovative soft grip prevents transfer of heat to internal components, ensuring accurate pipette operation
- Lock counter mechanism of variable volume pipettes prevents volume changes while pipetting
- Comfortable and effortless pipetting - light weight / ergonomic design for easy operation prevents hand stress. Ergonomic low plunger force minimizes RSI (repetitive strain injury)
- Pipette is fully autoclavable for sterile handling
- Easy and quick maintenance and adjustment with the included disassembly and calibration tool
- No loss of sample - blow out system allows last drop dispensing
- Meets following standards: DIN EN ISO 8655-1 | DIN EN ISO 8655-2 | DIN EN ISO 8655-6 | EU Directive 98/79/EG
Specifications
Specifications
Autoclavable | Autoclavable |
Number of Channels | 1 |
Sterility | Sterile |
Type | Manual Pipette |
Volume (Metric) | 100 to 1000 μL |
Includes | Lock counter mechanism, disassembly and calibration tool, sample bag with tips, grease |
Increments | 5.0μL |
Quantity | 1 Each |
Warranty | 2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction