missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand Silicone Lab Mat
GREENER_CHOICE

Product Code. 15837944 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
35 x 60 cm
Unit Size:
Each
Product Code. Dimensions (L x W) unitSize
15837944 35 x 60 cm Each
1 options

Product Code. 15837944

Only null left
Add to basket
Add to basket

Fisherbrand™ Silicone Lab Mat is reusable, reliable, and reversible.

  • Made from FDA food-grade silicone
  • Ideal for every type of laboratory and more specialized areas such as cold rooms, clean rooms, sterile suites and areas where high sterility is requirement
  • Protect countertops from hot items up to 200°C (392°F)
  • General chemical resistance from moderate oxidizing chemicals, concentrated sodium hydroxide
  • Not resistant to many solvents, oils, concentrated acids and dilute sodium hydroxide
  • Washable with standard disinfectants in sinks or dishwashers allow for easy clean up for repetitive uses
  • Can be rolled up for compact storage
  • Autoclavable at 121° for 15 min.

Specifications

Product Type Lab Mat
Material Silicone
Absorbancy Non-absorbent
Length (English) 13.8 in.
Length (Metric) 35 cm
Width (English) 23.6 in.
Width (Metric) 60 cm
Dimensions (L x W) 35 x 60 cm
Disposable Reusable
Temperature (English) Max. 392°F
Temperature (Metric) Max 200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.