missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Compact Incubator Shaker

ES-20 Versatile and programmable bench-top orbital shaker-incubator for mixing and incubating biological cultures and samples in a variety of flasks and vessels.

Brand:  Grant Instruments™ ES-20

2013.16 EUR valid until 2025-12-31
Use promo code "24360" to get your promotional price.


Product Code. 11411058

  • 2515.00 € / Each
Only null left
In Stock
Add to basket

Includes: Incubator Shaker only. (Accessories such as platforms, plastic bath tanks, flasks, and vessels are sold separately.)
This item is not returnable. View return policy

Description

Description

  • Versatile programmable bench-top shaker-incubator for mixing and incubating biological fluids, samples, cell cultures and tissues
  • Digital control of time, temperature and shaking speed for accuracy and repeatability
  • Robust, compact construction with clear 7mm thick Plexiglass panels for easy visibility of chamber contents
  • Designed for easy assembly/ disassembly and easy to move from one location to another 
  • Ideal for growing cell cultures in flasks and other vessels and for other general sample preparation applications
Note: Accessories such as platforms, plastic bath tanks, flasks, and vessels are sold separately.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mm
50 to 250 rpm
120/230 V
340 x 340 x 435 mm
340 mm
1 min. to 96 hr.
2.5 kg
230 V, 50/60 Hz
25°C to 42°C
435mm
15 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.