missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKT - Dynamic Climate Chambers, for Rapid Temperature Changes with Extended Low Temperature Range
BIOPHARMAGREENER_CHOICE

Product Code. 15943052 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
115 L
228 L
734 L
Dimensions (L x W x H):
1000 x 915 x 1715 mm
1135 x 1000 x 1940 mm
1620 x 1195 x 2005 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
15943052 734 L 1620 x 1195 x 2005 mm Each
15933052 115 L 1000 x 915 x 1715 mm Each
15985711 228 L 1135 x 1000 x 1940 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15943052 Supplier BINDER™ Supplier No. 90200387
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Temperature ranges between -70 °C and 180 °C, with the added benefit of natural simulation, are what make the BINDER MKT series so unique. At the same time, this environmental simulation chamber fulfills the very highest precision and performance requirements for cyclical temperature tests.

  • Temperature range: -70 °C to +180 °C
  • 4 zero-voltage relay contacts
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • 1 stainless steel rack
  • Maximum Number of Racks for (9020-0385): 4
  • Maximum Number of Racks for (9020-0386): 6
  • Maximum Number of Racks for (9020-0387): 6
  • Inner chamber made of stainless steel
  • CFC-free refrigerants R-452A and R-23
  • Cooling with cascade compressor cooling unit

Specifications

Capacity (Metric) Shelf 40 kg
Description MKT720-400 V, Standard, Series MKT - Dynamic climate chambers for rapid temperature changes with extended low temperature range, 734 L, 400 V 3 ∼ 50 Hz
Capacity (Metric) 734 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Powder-coated Cold Rolled Steel
No. of Shelves 1
Plug Type CEE
Temperature Range (Metric) -70°C to +180°C
Type Temperature Test Chamber
Display TFT touch
Model MKT720-400 V
Dimensions (D x W x H) Interior 1200 x 600 x 1020 mm
Dimensions (L x W x H) 1620 x 1195 x 2005 mm
Weight (Metric) 610 kg
Voltage 400 V
Wattage 13 kW
Amperage 22.5 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.