missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series MKT - Dynamic Climate Chambers, for Rapid Temperature Changes with Extended Low Temperature Range

Tous les produits BINDER Produits


missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
115 L
228 L
734 L
Dimensions (L x W x H):
1000 x 915 x 1715 mm
1135 x 1000 x 1940 mm
1620 x 1195 x 2005 mm
missing translation for 'unitSize'
Each
Description
- Temperature range: -70 °C to +180 °C
- 4 zero-voltage relay contacts
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- BINDER Multi Management software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- 1 stainless steel rack
- Maximum Number of Racks for (9020-0385): 4
- Maximum Number of Racks for (9020-0386): 6
- Maximum Number of Racks for (9020-0387): 6
- Inner chamber made of stainless steel
- CFC-free refrigerants R-452A and R-23
- Cooling with cascade compressor cooling unit
Spécification
Spécification
| Capacity (Metric) Shelf | 30 kg |
| Description | MKT115-400 V, Standard, Series MKT - Dynamic climate chambers for rapid temperature changes with extended low temperature range, 115 L, 400 V 3 ∼ 50 Hz |
| Capacity (Metric) | 115 L |
| Chamber Material | Stainless Steel |
| Lighting | No Lighting |
| Material | Powder-coated Cold Rolled Steel |
| No. of Shelves | 1 |
| Plug Type | CEE |
| Temperature Range (Metric) | -70°C to +180°C |
| Type | Temperature Test Chamber |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu