missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series CB-S Solid.Line - CO2 Incubator, with Hot Air Sterilization

Durable and affordable CB-S series incubators suitable for routine cell cultivation applications in the field of cell production, particularly academic settings. Contamination-proof due to 180°C hot air sterilization and pH-stable thanks to real time drift-free infrared CO2 measurements.
€ 8030.00 - € 10858.00
Specifications
Capacity (English) Shelf | 22 lb. |
---|---|
Capacity (Metric) Shelf | 10 kg |
Chamber Material | Stainless Steel |
CO2 Concentration Range | 0 to 20% |
CO2 Sensor Technology | IR Sensor |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
17363693
![]() |
BINDER™
9640-0001 |
170 L | 560 x 505 x 600 mm |
€ 8835.00 € 8030.00 / Each Save € 805.00 9% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17749794
|
BINDER™
9640-0029 |
170 L | 560 x 505 x 600 mm |
€ 9445.00 € 8584.00 / Each Save € 861.00 9% Off |
Estimated Shipment: 24-09-2025
Log in to see stock. |
||||
17373693
![]() |
BINDER™
9640-0003 |
267 L | 620 x 575 x 750 mm |
€ 11945.00 € 10858.00 / Each Save € 1087.00 9% Off |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Temperature range: +6°C above ambient temperature to +50°C
- Humidity range: 90 to 95% RH
- CO2 control range: 0 to 20 vol.% CO2
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Humidification system with condensation protection
- CO2 gas mixing jet with Venturi effect
- CO2 sensor with infrared technology
- LCD to display temperature and CO2 along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Tightly fitted inner door made of safety glass
- Seamless stainless steel inner chamber
- Perforated shelves, stainless steel
- Troubleshooting system with visual and acoustic alarms
- Interfaces: Ethernet, USB, zero-voltage alarm contact
- Units can be stacked with stacking adapters; the CB-S is suitable for stacking with CB and CBF models of the same size
Specifications
22 lb. | |
Stainless Steel | |
IR Sensor | |
None | |
1 | |
1 to 21% | |
Nema 5-20P | |
Ambient +6° to 50°C | |
LCD | |
50/60 Hz |
10 kg | |
0 to 20% | |
Natural | |
No Lighting | |
3 | |
None | |
90 to 95% | |
CO2 Incubator | |
IR sensor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title