missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Classic.Line - Standard-Incubator, with Natural Convection
GREENER_CHOICE

Product Code. 15652086 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
20 L
400 L
Dimensions (L x W x H):
440 x 620 x 495 mm
1275 x 860 x 1040 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
15652086 20 L 440 x 620 x 495 mm Each
15682076 400 L 1275 x 860 x 1040 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 15652086 Supplier BINDER™ Supplier No. 90100187
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Incubator of the BD Series with natural convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.

  • Temperature range: +5°C above ambient temperature to +100°C
  • APT.line™ preheating chamber technology
  • natural convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Computer interface: RS 422

Specifications

Capacity (English) 0.7 cu. ft.
Capacity (English) Shelf 26.5 lb.
Capacity (Metric) Shelf 12 kg
Controller Type Controller with Timer
Description BD023-230 V, Standard, Series BD Classic.Line - Standard-Incubators with natural convection, 20 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 20 L
Chamber Material Stainless Steel
Convection Type Gravity, APT.Line Technology
Holds None
Lighting No Lighting
Material Stainless Steel
No. of Places 1
No. of Shelves 2
Plug Type Nema 5-20P
Temperature Range (Metric) Ambient +5° to 100°C
Type Standard Incubator
Display LED
Door Style Glass Door
Model BD023-230 V
No. of Doors 1
Timer Yes
Dimensions (D x W x H) Interior 222 x 277 x 330 mm
Dimensions (L x W x H) 440 x 620 x 495 mm
Weight (Metric) 27 kg
Electrical Requirements 230 V, 1 Phase, 50/60 Hz, 0.2 kW, 12.5 A
Voltage 230 V
Wattage 0.2 kW
Amperage 0.9 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.