Learn More
BINDER™ Series BD Avantgarde.Line - Standard-Incubator, with Natural Convection

The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.
Brand: BINDER™ 9010-0323
9359.84 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
View more versions of this product
Description
Series BD incubators function with natural convection and, thanks to their state-of-the-art technical equipment, are a reliable choice for the incubation of microbiological cultures.
- Temperature range: +5°C above ambient temperature to +100°C
- High temperature accuracy thanks to APT.line™ technology
- Natural convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
| 2 cu. ft. | |
| 30 kg | |
| Not Autoclavable | |
| Stainless Steel | |
| Natural | |
| No Lighting | |
| 1 | |
| 2-pin, CEE7/7. (If UK or Ireland, includes 3-pin UK plug.) | |
| Standard Incubator | |
| Glass Door | |
| 360 x 380 x 420 mm | |
| 40 kg | |
| 0.3 kW | |
| 50/60 Hz |
| 66.1 lb. | |
| BD056-230 V, Standard, Series BD Avantgarde.Line - Standard-Incubators with natural convection, 57 L, 230 V 1 ∼ 50/60 Hz | |
| 57 L | |
| APT.Line Technology | |
| None | |
| Stainless Steel | |
| 2 | |
| Ambient +5° to 100°C | |
| LCD | |
| BD056-230 V | |
| 565 x 640 x 625 mm | |
| 230 V | |
| 6.3 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.