missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 24-400 Screw Thread Cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

2285.00 DKK - 7315.00 DKK

Specifications

Description Septa
Diameter (Metric) Outer 22 mm
Quantity 1000
View More Specs

Products 7
Product Code Brand Color Material Thickness (Metric) Price Quantity & Availability  
Product Code Brand Color Material Thickness (Metric) Price Quantity & Availability  
11835070
View Documents Promotion Details
Fisherbrand™
22 02 1390
Gray, Red Butyl, PTFE 1.6 mm
2450.00 DKK
Pack of 1000
Only null left
In Stock
Add to basket
 
11845070
View Documents
Fisherbrand™
22 02 1393
Gray, Red Butyl, PTFE 2.5 mm
2710.00 DKK
Pack of 1000
Only null left
In Stock
Add to basket
 
11815070
View Documents Promotion Details
Fisherbrand™
22 02 0409
Blue, White PTFE, Silicone 1.5 mm
7315.00 DKK
Pack of 1000
Only null left
In Stock
Add to basket
 
11825070
View Documents
Fisherbrand™
22 02 0542
Red-Orange, Transparent Natural Rubber, TEF 1.3 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16328387
View Documents
Fisherbrand™
22 02 0487
Silver, White Aluminum, Silicone 3 mm
6690.00 DKK
Pack of 1000
Only null left
Estimated Shipment: 22-07-2025
Add to basket
 
12635887
View Documents
Fisherbrand™
22 02 1013
Red, White PTFE, Silicone 1.3 mm
3835.00 DKK
Pack of 1000
Only null left
Estimated Shipment: 17-07-2025
Add to basket
 
15397827
View Documents
Fisherbrand™
22 02 1810
Blue, White PTFE, Silicone 1.5 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • 22mm Septa
Specifications

Specifications

Septa
22 mm
1000
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.