missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Scout™ SKX Portable Precision Balances

Product Code. p-7070794 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
220 g
420 g
620 g
1200 g
2.2 kg
6.2 kg
8.2 kg
Readability:
0.01 g
0.1 g
1 g
Model:
SKX1202
SKX2201
SKX2202
SKX222
SKX421
SKX422
SKX6201
SKX621
SKX622
SKX8200
Stabilization Time:
1 sec.
1.5 sec.
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time unitSize
15519631 2.2 kg 0.01 g SKX2202 1.5 sec. Each
15509631 1200 g 0.01 g SKX1202 1.5 sec. Each
15529631 420 g 0.1 g SKX421 1 sec. Each
15539631 620 g 0.1 g SKX621 1 sec. Each
15549631 2.2 kg 0.1 g SKX2201 1 sec. Each
15559631 6.2 kg 0.1 g SKX6201 1 sec. Each
15569631 8.2 kg 1 g SKX8200 1 sec. Each
15589621 420 g 0.01 g SKX422 1 sec. Each
15579621 220 g 0.01 g SKX222 1 sec. Each
15599621 620 g 0.01 g SKX622 1 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 15519631 Supplier OHAUS™ Supplier No. 30253075

Please to purchase this item. Need a web account? Register with us today!

Edge

Fast weighing speed and high resolution deliver repeatable and reliable results. OHAUS Scout SKX Precision Portable Balances are ideal for demanding classroom applications.

Construction
  • ABS housing
  • High-strength stainless steel pan and an impact-resistant plastic pan support
  • Replaceable in-use cover

Display
  • Large bright backlit LCD: 6-digit 7-segment with white LED backlight
  • Increases readability in dim lighting conditions, and makes it easier to view results from across a desk or lab bench

Design Features
  • Fast stabilization time as fast as one sec. increases efficiency in your classroom
  • Four button operation
  • Integrated superior overload protection system protects the balance in demanding classroom environments
  • Space-saving design allows for stackable storage
  • Calibration: User-selectable external span or linearity calibration/digital with external weight
  • Integrated transportation lock protects the load cell from damage during stacking storage and transportation
  • Menu lock switch to lock balance into a specific configuration
  • Integrated security slot prevents theft
  • Integral weigh below hook for below balance weighing applications
  • Removable stainless steel weighing platform
  • Stability indicator
  • Underload indicators
  • Low battery indicator
  • Auto shut-off

Operation
  • AC Adapter (included), batteries (not included)
Communication
  • Multiple connectivity options for data logging and communication
  • Optional RS232, USB host, USB device, Bluetooth™ or Ethernet

Draftshield
  • Easy to remove top cover piece
  • Serves as wind protection ring which keeps the weighing surface stable in rough environments, while maintaining weighing speed

Applications
  • Weighing: Determines the weight of items on the pan in the selected unit of measure.
  • Density Determination: Determines density of solids or liquid. With the integrated weigh below hook, it is possible to perform specific gravity tests for objects that cannot be easily placed on the weighing pan.
  • Mole Weighing: Measures the weight of a sample and calculate it into Moles automatically.

Certifications

OIML F2 or ASTM Class 4

Compliance

  • Product Safety: IEC/EN 61010-1; UL Std. No. 61010-1
  • Electromagnetic Compatibility: IEC/EN 61326-1 Class B

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance OIML F2 or ASTM Class 4
Connection Type RS-232, USB Host, USB Device, Ethernet or Bluetooth
Capacity 2.2 kg
Readability 0.01 g
Format g, kg, N, oz, lb, lb:oz
For Use With (Application) General weighing, classroom
Linearity 0.03 g
Material ABS Plastic, Stainless Steel
Model SKX2202
Pan Shape Rectangular
Repeatability 0.02 g
Stabilization Time 1.5 sec.
Temperature Range (Metric) 10°C to 40°C
Test Load 2000 g, M1
Type Precision Portable Balance
Weighing Modes Weighing, Density Determination, Mole Weighing
Dimensions (D x W x H) 22.4 x 20.2 x 5.4 cm
Width (Metric) Pan 170 mm
Depth (Metric) Pan 140 mm
Weight (Metric) 1 kg
Electrical Requirements AC adapter (included) or 4 AA batteries (not inclu
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.