missing translation for 'onlineSavingsMsg'
Learn More

Ohaus™ MB23 Moisture Analyzer

Product Code. 11854411 Shop All Ohaus Products
Click to view available options
:
Capacity: 110g; Model: MB23

Combines high quality and durable construction into a sleek, compact design. Ohaus™ MB23 Moisture Analyzer features a large backlit LCD display, standard RS232 port, 110g capacity with a readability of 0.01g/0.1% and a non-glass infrared heating element.

The MB23 provides precise moisture content determination at an unbeatable value. It offers dependable, accurate, results for a wide variety of applications requiring infared heating.

  • Metallic Sheathed: no-glass infrared heating element for drying of samples
  • User Friendly: bright backlit LCD and easy one-button setup and menu navigation
  • Compact: small footprint (17 x 13 x 28cm) allows it to fit seamlessly into most workspaces
  • Easy-to-Clean Heating Chamber: ensures sample integrity, ideal for frequent use, inexpensive maintenance
  • Flexible Performance: provides accurate results at 0.1% readability
  • Redefining Value: offers moisture analysis for any budget
  • Infrared Heating: ideal for textiles, wastewater, ceramics, food and other applications
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232 (Included)
Description Moisture Analyzer, MB23
Capacity 110 g
Display Type Backlit LCD
Readability 0.01 g, 0.1%
Format Infared heating technology
For Use With (Application) Percent Moisture Determination, Percent Solid Determination, Weighing
Includes AC adapter, 50 sample pans, In-use cover
Linearity 0
Material ABS Housing, Metal Pan Support/Pan Handler
Min. Sample Weight 0.5 g
Model MB23
Pan Shape Round
Repeatability 0.002000 g
Sample Size 3 to 20 g typical
Stabilization Time 3 sec.
Temperature Range (Metric) 50°C to 160°C,
Type Infared Moisture Analyzer
Weighing Modes Gram
Dimensions (D x W x H) 28 x 17 x 13 cm
Dimensions (L x W x H) 280.00 x 165.00 x 127.000 mm
Length (English) 11.00 in.
Length (Metric) 280.00 mm
Width (English) 6.50 in.
Width (Metric) 165.00 mm
Height (English) 5.00 in.
Height (Metric) 127.000 mm
Depth (English) 11.00 in.
Depth (Metric) 280.00 mm
Diameter (Metric) Outer Pan 90 mm
Weight (Metric) 2.3 kg
Electrical Requirements 100/240 V 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.