missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Lab Shaker Clamps
Click to view available options
Holds:
1 L Erlenmeyer Flasks
1 L Media Bottles
10 mL Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Narrow Neck Erlenmeyer, Thomson or Corning Flasks
2 L Wide Neck Erlenmeyer Flasks
2.8 L Fernbach Flasks
25 mL Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
3 L Erlenmeyer Flasks
4 L Erlenmeyer Flasks
5 L Erlenmeyer Flasks
50 mL Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
500 mL Media Bottles, 450 or 600 mL TPP Bioreactors
6 L Erlenmeyer Flasks
Dimensions (L x W):
23 x 22 mm
31 x 26 mm
51 x 26 mm
68 x 37 mm
91 x 47 mm
102 x 48 mm
130 x 64 mm
158 x 72 mm
203 x 73 mm
210 x 99 mm
92 x 108 mm
108 x 150 mm
165 x 112 mm
189 x 112 mm
222 x 145 mm
244 x 100 mm
Unit Size:
Each
Description
- Stainless-steel construction (not spot welded or riveted) for added strength and safety.
- Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
- Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
Specifications
Specifications
| Holds | 3 L Erlenmeyer Flasks |
| Product Type | Clamp |
| Material | Stainless Steel |
| Diameter (Metric) | 189 mm |
| Dimensions (L x W) | 189 x 112 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction