missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
GREENER_CHOICE

Product Code. 15367853
Change view
Click to view available options
Volume (Metric):
5.6 mL
6 mL
10.7 mL
23 mL
Sterility:
Non-sterile
Sterile
Packaging Type:
10/Bag, 400/Pk.
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk., 3200/Cs.
Bulk
Individually Wrapped
Individually Wrapped, White Box
White Box
Quantity:
10/Bag, 400/Pack
10/Bag, 400/Pk.
100/Pk 10Pk/Cs 1000/Cs
100/Pk 8Pk/Cs 800/Cs
100/Pk.
20/Bag, 100/Pk.
20/Bag, 100/Pk., 800/Cs.
20/Bag, 400/Pk.
20/Bag, 400/Pk., 3200/Cs.
400/Pk 8Pk/Cs 3200/Cs
400/Pk 8Pk/Cs 4000/Cs
400/Pk.
Unit Size:
Pack of 100
Pack of 1000
Pack of 400
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Packaging Type Quantity unitSize
15367853 6 mL Sterile 10/Bag, 400/Pk. 10/Bag, 400/Pk. Pack of 400
15357853 5.6 mL Non-sterile Bulk 400/Pk 8Pk/Cs 4000/Cs Pack of 400
15377853 5.6 mL Sterile Individually Wrapped 400/Pk 8Pk/Cs 3200/Cs Pack of 400
15387853 5.6 mL Sterile 20/Bag, 400/Pk., 3200/Cs. 20/Bag, 400/Pk., 3200/Cs. Pack of 400
10111360 6 mL Non-sterile White Box 400/Pk. Pack of 400
11327873 6 mL Sterile White Box 10/Bag, 400/Pack Pack of 400
11317873 6 mL Sterile Individually Wrapped, White Box 400/Pk. Pack of 400
10705502 6 mL Sterile White Box 20/Bag, 400/Pk. Pack of 400
15242079 10.7 mL Non-sterile Bulk 100/Pk 10Pk/Cs 1000/Cs Pack of 1000
15397853 10.7 mL Sterile Individually Wrapped 100/Pk 8Pk/Cs 800/Cs Pack of 100
15307863 10.7 mL Sterile 20/Bag, 100/Pk., 800/Cs. 20/Bag, 100/Pk., 800/Cs. Pack of 100
11651839 23 mL Non-sterile White Box 100/Pk. Pack of 100
11337873 23 mL Sterile Individually Wrapped, White Box 100/Pk. Pack of 100
11347873 23 mL Sterile White Box 20/Bag, 100/Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 15367853 Supplier Thermo Scientific™ Supplier No. 26210S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.

Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.

  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 2.3 mL
Diameter (Metric) Outer 5.0 mm
Material LDPE
Sterility Sterile
Graduated No
Length (English) 9 in.
Quantity 10/Bag, 400/Pk.
Packaging Type 10/Bag, 400/Pk.
Volume (Metric) 6 mL
Length (Metric) 22.5 cm
Type Extra Long Transfer Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.