missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Safe-Lock Tubes™ BioBased Microtube
Shop All Eppendorf Products

Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Purity or Quality Grade:
Eppendorf Quality
PCR Clean
Unit Size:
Pack of 1000
Pack of 500
Description
- BioBased (made of 100% bio-based material) varient aids in the reduction of consumable-related carbon footprint in the lab
- The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes
- The hinged Eppendorf Safe-Lock lid prevents inadvertent lid opening during incubation and storage
- Bio-based Polypropylene construction offers robust resistance to chemicals, mechanical stress, and extreme temperatures
- Precision lid sealing minimizes evaporation rates during extended storage periods
- The generously sized frosted lid and side surface facilitate easy labeling

Specifications
Specifications
Closure Color | Clear |
Autoclavable | Autoclavable |
Capacity (Metric) | 0.5 mL |
Color | Clear |
Material | Polypropylene |
For Use With (Equipment) | Centrifugation |
No. per Pack | 500 |
Packaging | Resealable Bags |
Temperature Range (Metric) | -86°C to +100°C |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction