missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R4300 Series Halogen-free Ribbon for M7 Printers
M710 Series snap-in print ribbons enable 5-second ribbon supply changes with no calibrating, threading, waste, or hassles, and the ink always faces the right direction!
Brand: Brady™ 173193
591.85 DKK valid until 2025-10-31
Use promo code "24158" to get your promotional price.
Description
- The R4300 ribbon offers strong resistance against smearing and chemicals when printed on the appropriate Brady™ label material
- Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
- Tough, smear-proof ribbon produces long lasting printed text that can withstand years in industrial areas
- Self-contained M7 Printer ribbon cartridges insert straight into the printer with ease
Specifications
Printer Ribbon | |
Brady M710 Printer, BMP71 Label Printer | |
150 ft. | |
4.55 in. | |
Not Autoclavable | |
Cartridge, Ribbon | |
Printing on Matte or Rough Labels |
Black | |
Wax | |
5 cm | |
150 ft. x 2 in. | |
Non-sterile | |
1.6 kg | |
M7-R4300 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction