Learn More
Description
Perform fast, easy analyses on the spot. Macherey-Nagel™ Quantofix™ Test Strips are ready to use semi-quantitative tests that change color depending on the concentration of the analyte in the sample. Read results using the color scale or with the Quantofix™ Relax.
Quantofix™ test strips meet all requirements of a modern rapid test. Analytical professionals as well as occasional testers appreciate the test strips for the fast and easy analysis directly at the point of interest. Often, these tests are used to quickly check whether important parameters are in the desired range. They deliver an immediate result and thus enable a fast response.
- Rapid
- Just Dip & Read
- Results within seconds
- Always ready for use
- Easy
- No calibration
- No maintenance
- No accessories
- Reliable
- Desiccant in the stopper for optimal protection of the strips against humidity
- Color chart confirmed with traceable standards
- Automatic evaluation with Quantofix™ Relax for safe documentation
Specifications
Specifications
| Color Code | Yellow to Brown |
| Description | Silver |
| Concentration | 0 to 10 mg/L |
| Detectable Analytes | Silver |
| Format | Semi Qualitative Test Strips |
| Type | Silver Sulfide |
| For Use With (Application) | Determination of silver |
| Quantity | 100 Pack |
| Range | 0, 1, 2, 3, 5, 7, 10g/L Ag |
| Test Time | 15 sec. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.