missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Quanti-Cult Plus™ Escherichia coli ATCC™ 8739™
Click to view available options
Quantity:
100 Tests/Kit
Unit Size:
10 tests
Description
Thermo Scientific™ Quanti-Cult Plus™ Escherichia coli ATCC™ 8739™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.
- No serial dilution required
- Delivers less-than100 colony forming units (CFUs) in a single 0.1mL inoculum
- 10 tests/reconstituted vial; 100 tests/kit
- Ready for rehydration
- For use in quality control procedures
Includes:
10 preserved organism vials and 10 rehydration vials.
Specifications
Specifications
| ATCC® | 8739TM* |
| Description | Escherichia coli ATCC™ 8739™ |
| Format | Quanti-Cult Plus |
| Product Type | Quality Control Organism |
| Target Organism Class | Gram-negative Rods |
| Test Type | Quantitative QC |
| Packaging Type | 100 Test/Kit |
| Quantity | 100 Tests/Kit |
*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction