missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ Frames for Biohybrid™ Contamination Control Mats

Product Code. 15362002 Shop All Purus Products
Change view
Click to view available options
Dimensions (L x W):
660 x 965 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15362002 660 x 965 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15362002 Supplier PURUS™ Supplier No. PF 2638 01 W 00
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to be used with the PURUS™ Biohybrid™ mat to create a system that is easy to use in any critical area where direct adhesion of mats to a flooring surface is not allowed.

  • Easily moved for cleaning
  • Non-skid backing ensures frame stays in place
  • Fits all PURUS™ Biohybrid™ mats
  • Strong and Durable
  • Non-Slip made from Polymer Coated polyester textile
  • Naturally antimicrobial, mold and mildew resistant

Specifications

Dimensions (L x W) 660 x 965 mm
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
For Use With (Equipment) 610 x 914 mm PURUS™ Biohybrid™ Mats
Thickness (Metric) 3.175 mm
Color White
Material Polystyrene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.