missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Floor Mats
- Controlled Environments Mats
- PURUS™ 60-layer EnviroTack™ Contamination Control Mats
PURUS™ 60-layer EnviroTack™ Contamination Control Mats

Product Code. 15763619
Shop All Purus Products


Change view
Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
Surface Coating:
High Tack
Regular Tack
Unit Size:
Pack of 4
23 product options available for selection
| Product Code. | Color | Dimensions (L x W) | Surface Coating | unitSize |
|---|---|---|---|---|
| 15763619 | White | 24 x 30 in. | Regular Tack | Pack of 4 |
| 15311982 | Gray | 26 x 45 in. | Regular Tack | Pack of 4 |
| 15361992 | Blue | 36 x 45 in. | Regular Tack | Pack of 4 |
| 15311962 | Blue | 18 x 36 in. | Regular Tack | Pack of 4 |
| 15321962 | Gray | 18 x 36 in. | Regular Tack | Pack of 4 |
| 15371962 | Blue | 18 x 45 in. | Regular Tack | Pack of 4 |
| 15381962 | Gray | 18 x 45 in. | Regular Tack | Pack of 4 |
| 15743619 | Blue | 24 x 30 in. | Regular Tack | Pack of 4 |
| 15753619 | Gray | 24 x 30 in. | Regular Tack | Pack of 4 |
| 15391962 | White | 18 x 45 in. | Regular Tack | Pack of 4 |
| 15331972 | Blue | 24 x 36 in. | Regular Tack | Pack of 4 |
| 15341972 | Gray | 24 x 36 in. | Regular Tack | Pack of 4 |
| 15351972 | White | 24 x 36 in. | Regular Tack | Pack of 4 |
| 15381972 | Blue | 26 x 45 in. | Regular Tack | Pack of 4 |
| 15321982 | White | 26 x 45 in. | Regular Tack | Pack of 4 |
| 15381982 | Blue | 36 x 36 in. | Regular Tack | Pack of 4 |
| 15371992 | Gray | 36 x 45 in. | Regular Tack | Pack of 4 |
| 15331962 | White | 18 x 36 in. | Regular Tack | Pack of 4 |
| 15391992 | White | 36 x 45 in. | High Tack | Pack of 4 |
| 15381992 | White | 36 x 45 in. | Regular Tack | Pack of 4 |
| 15391982 | Gray | 36 x 36 in. | Regular Tack | Pack of 4 |
| 15391972 | Blue | 26 x 45 in. | High Tack | Pack of 4 |
| 15331982 | White | 26 x 45 in. | High Tack | Pack of 4 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Specifications
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
| Dimensions (L x W) | 24 x 30 in. |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Quantity | 60 Sheets/Mat, 4 Mats/Cs. |
| Surface Coating | Regular Tack |
| Thickness (English) | Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil |
| Thickness (Metric) | Film: 33 μm Adhesive: 8 μm |
| Color | White |
| Material | LDPE Blend |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?