missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ PureTouch Full-Finger Nylon Glove Liners
BIOPHARMA

Product Code. 15998910 Shop All Purus Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
20 pairs
300 pairs
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15998910 2X-Large 20 pairs
15797029 Small 300 pairs
15978910 Small 20 pairs
15787029 Medium 300 pairs
15968910 Medium 20 pairs
15777029 Large 300 pairs
15958910 Large 20 pairs
15988910 X-Large 20 pairs
15707039 X-Large 300 pairs
15874084 2X-Large 300 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 15998910 Supplier PURUS™ Supplier No. GLFFXXL
Only null left
Add to basket
Edge
Add to basket

Ergonomically designed liners are constructed of 100% low-linting nylon to provide comfort and protection when worn under PVC, latex, or nitrile gloves.

  • For use under any type of exam glove such as latex, nitrile, or PVC
  • Low-linting, 100% 15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5 g/pair ± 10%
  • Thickness: 2 mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square

Specifications

Coating Material Uncoated
Color White
Disposable Reusable
Hand Ambidextrous
Latex Free Yes
Material Nylon
Size 2X-Large
Sterility Non-sterile
Finger Style Full
For Use With (Application) Allergy/Irritation Prevention
Glove Cuff Style Knit
Hem Color Purple
Yarn Weight 21.5 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.