missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PT 1000.60 Stainless Steel/AISI 316 Ti Temperature Sensor

Product Code. 10637053 Shop All IKA Products
Click to view available options
Diameter (Metric):
3 mm
Unit Size:
Each

Product Code. 10637053

Brand: IKA™ 0003516800

Only null left
Add to basket
Add to basket

Use this temperature sensor for a variety of applications. IKA™ PT 1000.60 Stainless Steel/AISI 316 Ti Temperature Sensor is designed for use with RCT basic, RET basic and C-MAG HS digital series stirrers.

  • Depth of immersion: 230mm
  • Diameter: 3mm
  • Material: AISI 316 Ti
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
For Use With (Equipment) For use with RCT basic safety control and RET basic
Model PT 1000.60
Temperature (Metric) -50°C to +400°C
Type Temperature Sensor
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.