missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Presaturated with IPA and DI water blends in flat, resealable pouches individually lot-numbered for traceability
- These specially designed pouches preserve cleanliness and solvent saturation levels
- Solvent blend meets SEMI specifications for metals and contaminants
- ISO Class 5 compatible
- 30 wipes/pouch, 50 pouches/case
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 11 in. |
| Width (Metric) | 28 cm |
| Material | Polypropylene |
| Certifications/Compliance | ISO Class 5, SEMI for metals/contaminants |
| Disposable | Single-use |
| Dimensions (L x W) | 23 x 28 cm (9 x 11 in.) |
| For Use With (Application) | Ideal for Routine Cleaning and Wiping Instruments and Equipment |
| Show More |
Safety and Handling
Product Identifier
- CONTEC PROSAT MBPP WITH 70% IPA
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contain: propan-2-ol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

