missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex ProfiErgo ENB 20 Nitrile-Coated Assembly Gloves
Special NBR coating is resistant to oil and grease, while also being touchscreen compatible. The high-quality cotton interlock liner enhances user comfort, feels pleasant against the skin, and helps to regulate glove temperature.
88.00 DKK
Specifications
Exterior Finish | Smooth |
---|---|
Hand | Ambidextrous |
Latex Free | Yes |
Material | Cotton |
Product Type | Mechanical Protection Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15306942
|
uvex
6014800 |
6 |
88.00 DKK
Each |
In Stock
Log in to see stock. ![]() |
|||||
15316942
|
uvex
6014801 |
7 |
88.00 DKK
Each |
In Stock
Log in to see stock. |
|||||
15326942
|
uvex
6014802 |
8 |
88.00 DKK
Each |
In Stock
Log in to see stock. ![]() |
|||||
15336942
|
uvex
6014803 |
9 |
88.00 DKK
Each |
Estimated Shipment: 09-09-2025
Log in to see stock. |
|||||
15396932
|
uvex
6014804 |
10 |
88.00 DKK
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Thick, special NBR coating is resistant to oil and grease
- High-quality cotton interlock liner is comfortable, feels pleasant against the skin, and aids in regulation of the glove climate
- Enhanced grip capabilities in damp, wet, and oily areas
- Gloves are suitable for operating touch displays
- Ideal for a variety of applications including assembly, control work, and maintenance
Specifications
Smooth | |
Yes | |
Mechanical Protection Gloves |
Ambidextrous | |
Cotton | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title