missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Pressureless LDPE Spray Bottles with Long-life Hand Pump

Product Code. 10190071 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Neck ID (Metric):
17.5 mm
18 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck ID (Metric) unitSize
10190071 500 mL 18 mm Each
11896840 250 mL 18 mm Each
11886840 1000 mL 17.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10190071 Supplier Buerkle™ Supplier No. 03091050
Only null left
Add to basket
Edge
Add to basket

Manufactured from polypropylene, polyethylene and stainless steel. Buerkle™ Pressureless LDPE Spray Bottles spray 1.2ml ±0.1 volume per stroke. Suitable for agricultural pesticides and detergents.

  • Media-contacting parts PP, PE, and stainless steel
  • Bottle made of LDPE
  • Nozzle diameter 0.6mm
  • Spray volume per stroke: 1.2ml ±0.1
  • Adjustable spray jet
  • Temperature max. 30°C
  • The functioning of individual sprayers is tested during manufacture
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
For Use With (Application) Industry, Laboratories, Production, Leisure, Household and Suitable for Agricultural Pesticides and Detergents
Includes Patented venting valve, long-life hand pump
Material LDPE
Neck ID (Metric) 18 mm
Temperature Range (Metric) 30°C
Shape Round
Height (Metric) 240 mm
Closure Type Spray
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.