missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Balances

Product Code. p-7158706 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
220 g
420 g
820 g
2200 g
4200 g
6200 g
Model:
FPRS2202
FPRS2202/E
FPRS223
FPRS223/E
FPRS4201
FPRS4201/E
FPRS4202
FPRS4202/E
FPRS423
FPRS423/E
FPRS6201/E
FPRS822
FPRS822/E
Calibration:
External
Internal
Dimensions (D x W x H):
317 x 201 x 93 mm
317 x 201 x 303 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Calibration Dimensions (D x W x H) unitSize
15947500 220 g FPRS223 Internal 317 x 201 x 303 mm Each
15937500 220 g FPRS223/E External 317 x 201 x 303 mm Each
15967500 420 g FPRS423 Internal 317 x 201 x 303 mm Each
15957500 420 g FPRS423/E External 317 x 201 x 303 mm Each
15987500 820 g FPRS822 Internal 317 x 201 x 93 mm Each
15977500 820 g FPRS822/E External 317 x 201 x 93 mm Each
15907510 2200 g FPRS2202 Internal 317 x 201 x 93 mm Each
15997500 2200 g FPRS2202/E External 317 x 201 x 93 mm Each
15947510 4200 g FPRS4201 Internal 317 x 201 x 93 mm Each
15937510 4200 g FPRS4201/E External 317 x 201 x 93 mm Each
15927510 4200 g FPRS4202 Internal 317 x 201 x 93 mm Each
15917510 4200 g FPRS4202/E External 317 x 201 x 93 mm Each
15957510 6200 g FPRS6201/E External 317 x 201 x 93 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Regulatory: This product is under eco-contribution tax.
Product Code. 15947500

Please to purchase this item. Need a web account? Register with us today!

Regulatory: This product is under eco-contribution tax.

Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.

  • Large draftshield with sliding top and side doors
  • Standard RS-232 connectivity for easy data transfer
  • Stainless steel platform
  • Two adjustable feet that allow user to level the balance
  • Up-front level indicator - no need to look in back of balance during leveling process
  • Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
  • Designed for uncomplicated operation with easy-to-use display and interface
  • Calibration lockout security loop in rear of balance
  • Weighing modes include weighing, parts counting and percent weighing
  • Includes AC adapter
  • Certifications: FCC, CE
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Certifications/Compliance GLP with optional printer compliance
Connection Type RS232
Capacity 220 g
Display Type Backlit LCD
Readability 0.001 g
Includes AC adapter
Linearity 0.002 g
Min. Sample Weight 0.82 g
Model FPRS223
Repeatability 0.001 g
Stabilization Time 2 sec.
Type Precision Balance with Draft Shield
Warranty 2 Years
Weighing Modes Weighing, Parts Counting, Percent Weighing
Dimensions (D x W x H) 317 x 201 x 303 mm
Diameter (Metric) Outer Pan 120 mm
Electrical Requirements 100/240 V ∼200 mA 50/60 Hz 12/18 VA
Amperage 0.5 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.