Learn More
Labconco™ Precise™ Controlled Atmosphere Glove Box
Provide a leak-tight environment for working with contamination-sensitive materials. Labconco™ Precise™ Controlled Atmosphere Glove Box features valves for evacuating/filling the chambers and drying train connections in order to achieve low oxygen levels.
Brand: Labconco™ 5220120
91227.48 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- One-piece molded, medium-density polyethylene shell
- Epoxy-coated steel superstructure
- Laminated, removable safety glass viewing window (26.4W x 12.5H in.)
- Space-saving inner and outer transfer chamber doors that pivot upward, are counterbalanced and equipped with quick-latches
- Black, chemical-resistant work surface sealed to the glove box floor
- Pressure relief valve activates at pressure/vacuum outside of -6 to +6 inches of water
- Pressure relief valve vent, 4 in. nominal diameter
- Interior ceiling-mounted electrical duplex receptacle with 2A max circuit load
- Black neoprene gloves, size 9 3/4, are included
- Fluorescent lamp, 22W, with easy replacement from the top
- Switches for light and innermost interior electrical receptacle
- Factory leak tested with a mass spectrometer while glove box is pressurized with helium at 5 inches of water gauge
- No detectable leaks greater than 1 x 10-4 mL/sec
- Meets Class 1 atmosphere containment conditions for oxygen leak rates per ISO 10648-2 test method
- Six manual valves for purging/filling main and transfer chamber and for drying train connections
- Main chamber pressure gauge with readings from -5 to +5 inches of water gauge
- Transfer chamber pressure gauge with readings from 0 to -29 inches of mercury
- Transfer chamber high vacuum sleeve and interior interlocking shelf of dry powder epoxy-coated steel
- CE Conformity (230 volt models)
Specifications
HEPA | |
Powder-coated Steel, Safety Glass, Neoprene | |
CE, ISO 10648-2 Class 1 | |
31.6 in. | |
80.3 cm | |
Working with contamination-sensitive materials | |
40 in. | |
101.6 cm | |
50 Hz | |
76.2 cm | |
1 | |
230 V | |
368.1 L | |
260 lb. | |
52.7 in. | |
133.9 cm |
Fluorescent | |
4 A | |
White, Light Gray | |
27.5 in. | |
69.9 cm | |
Supporting base, vacuum source, inert gas, tubing kit | |
25 in. | |
63.5 cm | |
Interior ceiling-mounted electrical duplex receptacle | |
Polyethylene | |
9 3/4 (glove) | |
13 cu. ft. | |
1 Year | |
118 kg | |
33.5 in. | |
85.1 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.