missing translation for 'onlineSavingsMsg'
Learn More

Stirling Ultracold Portable/Deployable Ultra-Low Temperature Freezer

Product Code. 16556034
Click to view available options
:
Exterior Dimensions (L x W x H): 332 x 221 x 340 mm (13.1 x 8.7 x 13.4 in.)
This item is not returnable. View return policy
This item is not returnable. View return policy

The ULT25NEU is a portable ULT freezer solution for bringing ULT storage to the patient. This small, lightweight, and efficient portable -86°C freezer is ideal for clinical trials and biologic drug delivery.

  • Portable, Reliable, Continuous ULT Operation
  • Lightweight, small footprint – perfect for point of use storage in labs and clinical sites
  • Weighs Only 21 kg - It can be shipped anywhere in the world as a parcel
  • Available with SenseAnywhere Wireless Temperature Monitoring
  • 100% Natural Refrigerants
  • No Compressors to Fail, Only 2 Moving Parts
  • Built-in universal power supply, so the ULT25NEU can plug into any AC or 12 V DC outlet worldwide
  • Industry's Widest Temperature Range -86°C to -20°C
  • Holds 18-2 Inch Boxes in a Very Small Footprint
  • Low maintenance needs – simply clean filter for optimum performance

Specifications

Type Ultra Low Temperature Freezer
Capacity (Metric) 25 L
Temperature Range -20°C to -86°C
Temperature Resolution One degree increments
Temperature Sensor Yes
Temperature (Setpoint) Presets for -86 (default), -40, and -20
Temperature Stability ±0.3°C
No. of Doors 1
Door Opening Recovery 20 minutes to -80°C (empty cabinet)
Insulation Vacuum, Polyurethane Foam
Interior Powder Coated Steel
Exterior Finish Molded Plastic
Certifications/Compliance CE, cTUVus
Style Benchtop, Portable
Display Control panel with LCD display, LED indicators and buttons
Color Green, White
Condenser Type Air Cooled
Control Type Microprocessor controls
For Use With (Application) Storage of General (non-flammable) Laboratory Materials
Includes Two Plastic Bins
Ports 1 Access Port
Probe Type RTD PT100 Class A
Typical Lifetime Typical Lifetime is 5 to 10 years, depending on application/usage
Warranty One Year
Defrost Manual
Lid Lockable lid
Model ULT25NEU
Peak Variation at -80C Uniformity -3°C at -80°C, top to bottom
Regulatory Approvals FDA Class I Medical Device
Sample Loading Up to 18 two inch boxes
Warm up Time -80 C to -50C 30 minutes to -60°C (empty cabinet) 70 minutes to -40°C (empty cabinet)
Dimensions (L x W x H) Exterior 692.5 x 350 x 460 mm (27.3 x 13.8 x 18.1 in.)
Dimensions (LxWxH) Interior 332 x 221 x 340 mm (13.1 x 8.7 x 13.4 in.)
Monitoring Options Optional SenseAnywhere Wireless Temperature Monitoring and Logging
Access Security Key Lock
On-Board Datalogging Digital Data Logger Optional
Operating Modes Can be set from -86 to -20°C
Setpoint Security ±10°C
Connectivity Optional SenseAnywhere wireless temperature monitoring and logging
Amperage Maximum Power (Current) 280 watts (4 amps at 120 VAC, 2 amps at 240 VAC, 15 amps at 12 V DC)
Voltage 100/240 V
Frequency 50/60 Hz
Phase Single from 100 V to 240 V/ 50 to 60 Hz, optional 12 V Power Supply
Green Features Natural Refrigerant
Vial Capacity 1800 2 mL tubes/18 two inch boxes
Refrigerant R-170 (Ethane) 10-12 g
Holds 2 in. Boxes (18)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.