missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable PharmaScoop™
BIOPHARMAGREENER_CHOICE

Product Code. 17468863 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2.5 L
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
Pack of 85
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility unitSize
17468863 1000 mL Sterile Pack of 25
17458863 1000 mL Non-sterile Pack of 25
17478863 2.5 L Non-sterile Pack of 15
17498863 500 mL Non-sterile Pack of 50
17488863 2.5 L Sterile Pack of 15
12534366 60 mL Sterile Pack of 100
17408873 500 mL Sterile Pack of 50
13225220 125 mL Sterile Pack of 100
16466840 250 mL Sterile Pack of 85
12732437 2.5 L Non-sterile Pack of 100
13255220 30 mL Sterile Pack of 100
15809431 60 mL Non-sterile Pack of 100
15879421 125 mL Non-sterile Pack of 100
15889421 250 mL Non-sterile Pack of 100
16456840 250 mL Non-sterile Pack of 85
15899421 30 mL Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 17468863 Supplier Sampling Systems™ Supplier No. 8045A1000S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in a class 100,000 cleanroom to ensure cleanliness. Sampling Systems™ Polystyrene Disposable Pharma Scoops are individually wrapped and do not require expensive cleaning or cleaning validation.

Key Features:

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged in ultra-strong packing with easy to open design
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Large variety of different sizes available
  • Also available in HDPE, PP and other colors

Why use a SteriWare™ Disposable PharmaScoop™?

  • GMP Correct - It is Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible. In accordance with this, we have positioned the ergonomic handle high up on the scoop.
  • Cleanroom Manufacture - All SteriWare™ PharmaScoops™ are moulded, inspected and packed in a Class 100,000 Cleanroom.
  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable scoop, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificate of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.

Specifications

Description SteriWare PharmaScoop™ single use disposable scoop
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 1000 mL
Color White
Certifications/Compliance FDA acceptable CFR 177.1640; EU Regulations 10/2011 compliant
Disposable Single-use
Product Type Scoop
For Use With (Application) Single use, disposable scoop
Dimensions (L x W) 324 x 150 mm
Length (Metric) Handle 149 mm
Material Polystyrene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.