missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Racks for Autosampler Vials

Polypropylene vial racks are resistant to most solvents.

230.00 DKK - 245.00 DKK

Specifications

Product Type Vial Rack
Closure Included No
Autoclavable Autoclavable
Color Blue
Material Polypropylene
View More Specs

Products 2
Product Code Brand Dimensions (L x W x H) For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Dimensions (L x W x H) For Use With (Equipment) Price Quantity & Availability  
11767746
View Documents Promotion Details
Fisherbrand™
12 21 2187
200 x 105 x 17mm 1.5mL vials
230.00 DKK
Each
Only null left
In Stock
Edge
Add to basket
 
12672495
View Documents Promotion Details
Fisherbrand™
15 21 2480
230 x 117 x 28mm 4mL Vials
245.00 DKK
Each
Only null left
Estimated Shipment: 07-08-2025
Add to basket
 
Description

Description

  • Vial-Rack
  • 50 positions
  • Blue
  • Stackable
  • Feature alphanumeric indexing for easier vial identification
  • Stackable for efficient storage
Specifications

Specifications

Vial Rack
Autoclavable
Polypropylene
No
Blue
50
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.