Learn More
Kimberly-Clark™ Kimtech™ Process Wipers 7622, 35 Quarter-folded
Designed to be strong, low-linting and 100% silicon-free. Great for wiping oils and grease, and repeat-use cleaning with chemical and solvents. Cloths are folded twice to provide maximum efficiency. Packaged in a splash-proof, water repellent polybag. Quantity 12 packs x 35 quarter-folded sheets, blue (420 total).
Brand: Kimberly-Clark™ 7622
2050.38 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- 12 x 35 quarter-folded, blue sheets (420 total)
- 100% silicon free and low-linting
- Great for wiping oils and grease, and repeat-use cleaning with chemical and solvents
- Cloths are folded twice to provide maximum efficiency
- Packaged in a splash-proof, water repellent polybag

Specifications
Process Wiper | |
52.3 cm | |
40.2 cm | |
Blue | |
Quarter Fold | |
1-ply |
15.74 in. | |
15.74 in | |
Polypropylene | |
380 x 490 mm | |
420 Pk. | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.