missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Cryogenic Vial Holder
GREENER_CHOICE

Product Code. 12806006 Shop All Thermo Scientific Incubateurs à CO2 Products
Change view
Click to view available options
Holds:
50 Vials
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
12806006 50 Vials Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12806006 Supplier Heathrow Scientific™ Supplier No. HS23229B
Only null left
Add to basket
Edge
Add to basket

Fit tube sizes 2 to 5 mL and include 50 wells. Cryogenic Vial Holders keep vials and tubes secure in 12.9 mm diameter wells.

  • Polycarbonate construction.
  • Well tabs allow one-handed opening and closing of vials that have a slot feature.
  • Embossed index numbers.
  • Upper left corner is squared to provide easy orientation.
  • Ribbed grips make handling with gloves easier.
  • Withstands both cryogenic freezing and autoclaving.
  • Measures 105 x 20 x 23 mm.

Specifications

Color Blue
Height (Metric) 20 mm
Height (English) 0.8 in.
Length (Metric) 105 mm
Length (English) 4.1 in.
Width (Metric) 23 mm
Width (English) 0.9 in.
Dimensions (L x W x H) 105 x 23 x 20 mm
For Use With (Application) Both cryogenic freezing and autoclaving
For Use With (Equipment) 2 to 5 mL Tubes
Holds 50 Vials
Quantity 4 Pk.
Autoclavable Autoclavable
Array 5 x 10
Design Rectangular
Material Polycarbonate
Type Cryogenic Vial Rack
Withstand Temperature (Metric) -196°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.