missing translation for 'onlineSavingsMsg'
Learn More

Brand™ PMMA Semi-Micro Cuvettes

Product Code. 10038810 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
1.5 to 3 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10038810 1.5 to 3 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10038810 Supplier Brand™ Supplier No. 759115
Only null left
Add to basket
Edge
Add to basket

These macro or semi-micro cuvettes that are available in PS and PMMA are ideal for kinetic measurements.

  • Macro or semi-micro cuvettes available in PS and PMMA
  • Ideal for kinetic measements
  • Windows are recessed to protect from scratches, arrow mark indicates optical path orientation
  • Plastibrand cuvettes are delivered grouped by mold cavity number to ensure lowest variation of extinction coefficient
  • Useable wavelength > 300 nm
  • Standard deviation at 320 nm: ±0.004 extinction units
TRUSTED_SUSTAINABILITY

Specifications

Type Semi-micro Cuvette
Capacity (Metric) 1.5 to 3 mL
Material PMMA
Quantity 100Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.